Shop ECCO

Flood Light, 700 lm, Round, LED, 4" H

  • Mfr # E92004
  • Zoro # G2123158

product price: 
$
47.89
/ea

Key Features

Color
White
Features
Low Amp Draw
Includes
Mounting Bracket
Lens Design
Round
Lens Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E92004
Zoro #
G2123158
UPC #
758379046043
Country of Origin
China

Dimensions

Width - Vehicle Lighting
6 in
Height - Vehicle Lighting
4 in
Width
1-29/32"
Length
4-39/64"
Length - Vehicle Lighting
6 in
Overall Diameter
4 3/16 in
Overall Depth
1 11/16 in
Fits Chest Size
Low Amp Draw

Details

Item
Vehicle Work Light
Color
White
Features
Low Amp Draw
Includes
Mounting Bracket
Lens Design
Round
Lens Color
Clear
Housing Material
Aluminum
Mounting - Vehicle Lighting
Pedestal
Wiring Connection - Vehicle Lighting
Pigtail
Base Material
Aluminum
Voltage
12 to 24V DC
Lens Shape - Vehicle Lighting
Round
Housing Color
Black
Current Drawn
0.6 A
Lighting Technology - Vehicle Lighting
LED
Lens Material
Polycarbonate
Application
Utility; Construction; Mining; Towing; Agriculture; Material Handling
Lumens - Vehicle Lighting
700 lm
Light Output
700 lm
Lamp Type
LED
Rating
0.6A
Lamp Life
80,000 hr
Standards
CE, R10, RoHS Compliant
Mounting
1 Bolt
Material
Acrylic
Lamp Life (Hours)
80,000 hr
Power Source
Pigtail
Number of Bulbs
6
Lighting Technology
LED
Includes Electrical Connection
Electrical Connection Not Included
Electrical Connection
Pigtail
IP Rating
IP67
Series
E92004 Series
Maximum Brightness
700 lm
Current
0.6 A
Head Shape
Round
Manufacturer Warranty
5 yr
Installation Type
Permanent
Compatible Vehicle Type
Universal
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Wattage
3 W
Mount Style
Surface
Beam Type
Flood
Mount Type
Bolt
Operating Voltage
12-24V DC

Description

Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 1 11/16 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter 4 3/16 in, Overall Height Not Applicable, Head Shape Round, Overall Width Not Applicable, Electrical Connection Pigtail, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, R10, RoHS Compliant, Includes Electrical Connection Electrical Connection Not Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.