Back Up Camera System, 7"

  • Mfr # EC7003-K
  • Zoro # G2123453
product price: 
$
859.99
/ea
Free Shipping & Returns

Key Features

Camera Type
CMOS
Monitor Type
LCD
Viewing Angle
120 Degrees
Monitor Size
7 in
Includes
65 ft Cable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EC7003-K
Zoro #
G2123453
UPC #
758379057155
Country of Origin
China

Dimensions

Monitor Size
7 in
Manufacturers Warranty Length
1 yr
Monitor Display Size
7 in
Fits Chest Size
Touchscreen Menu Control

Details

Item
Backup Camera
Camera Type
CMOS
Monitor Type
LCD
Viewing Angle
120 Degrees
Includes
65 ft Cable
Power Required
12V DC to 24V DC
IP Rating
IP69K
Camera Resolution
720p
Features
Touchscreen Menu Control
Impact Rating
10G
Voltage
12-24V DC
Connectivity
No Connectivity
Compatible Vehicle Type
Universal
Camera Types Included
Backup Camera
Standards
CE, FCC, R10, RCM, RoHS
Audio Output
Speakers
Number of Cameras Included
1
Connection Type
Wired
Image Sensor Type
CMOS Image Sensor
Manufacturer Warranty
1 yr
Functions
Mirror/Normal View Switch
Number of Camera Inputs
3
Operating Voltage
12-24V DC

Description

Backup Camera, Connectivity No Connectivity, Camera Types Included Backup Camera, Camera Resolution 720p, Monitor Display Size 7 in, Operating Voltage 12-24V DC, Compatible Vehicle Type Universal, Includes 65 ft Cable, Number of Cameras Included 1, Image Sensor Type CMOS Image Sensor, Audio Output Speakers, Connection Type Wired, Features Touchscreen Menu Control, Functions Mirror/Normal View Switch, Impact Rating 10G, IP Rating IP69K, Manufacturer Warranty 1 yr, Monitor Type LCD

Restrictions

Hazardous material

Ratings & reviews