Backup Rear View Car Camera Monitor Screen & Alarm Parking Sensors, Waterproof Night Vision
- Mfr # PLCMPS48
- Zoro # G600680623
product price:Â
$
73.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLCMPS48
- Zoro #
- G600680623
- UPC #
- 68888762168
- Country of Origin
- China
Description
System Features: - Audio & Video Driving + Parking Assist System - Includes LCD Display Monitor, Backup Camera & Speaker - Comes with All Necessary Cables & Wiring for Installation - Digital Depth Readout Shows Vehicle Distance from Objects - Parking Assist Speaker: Audible 'Beep' Sensing When Reversing - (4) Exterior Mount Depth Perception Sensors - All Sensors Should Be Mounted in the Front or Rear of Vehicle - *Can be Hard-Wired or Powered via Cigarette Lighter Power Cable Camera: - Includes Rear View License Plate Mount Camera - Distance Scale Line Display for Reversing - Marine Grade Waterproof Construction - Swivel Angle Adjustable Backup Camera - Night Vision Low Light Illumination - Auto White Balance & Full Color Picture Output Display Monitor: - 4.3'' LCD Panel - Displays Distance from Objects - Convenient 'Pop-Out' Display Style - Automatic Power-On with Reverse Gear Activation - (2) Video Inputs: Ability to Connect an Additional Video System - Universal Dashboard Mount - RCA Video Connection Technical Specs: - Imaging Sensor: Full Color CMD - Wide Angle Lens Viewing: 170 Degree - Camera Marine Grade Rating: IP-68 - Resolution: 628 x 586 Pixels - Contrast: 350:1 - Video System: PAL/NTSC - Power Supply: DC 12V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.