Shop ATD TOOLS
See all product information
Create Account
ATD Scraper
- Mfr # 5711
- Zoro # G212430227
product price:Â
$
12.45
/ea
Sold in multiples of 2 for
$24.90
Key Features
Chisel Shank Size
0.83 in
Chisel Tip Width
2.76 in
Tool Overall Length
1.12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5711
- Zoro #
- G212430227
- UPC #
- 663126057114
- Country of Origin
- China
Dimensions
- Chisel Shank Size
- 0.83 in
- Chisel Tip Width
- 2.76 in
- Tool Overall Length
- 1.12 in
Description
Scraper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.