1/2in Dr. Long Anvil Impact Wrench, 420 ft.-lb./570 Nm
- Mfr # 400422
- Zoro # G623583284
original price:Â $277.01 , new price: $249.31 , 10 percent off
new price:Â
$
249.31
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400422
- Zoro #
- G623583284
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Air Impact Wrench 1/2 Inch Drive Long Anvil 420 ft-lbs High Torque Lightweight Design - 400422 Professional Air Impact Wrench Built for demanding fastening and removal work, this 1/2in drive long anvil air impact wrench delivers strong torque with a durable twin hammer mechanism. It's designed to run at 90 psig (620 kpa) and provides controlled operation for forward and reverse use with an easy-to-manage trigger. With a free speed of 7,000 rpm and average air consumption of 4.2 cfm, it balances fast run-down speed and efficient air use. Standard shop connections are supported through a 1/4in air inlet and a minimum 3/8in (10 mm) hose size requirement. Key Benefits Delivers up to 420 ft.lb. (570 Nm) max torque for stubborn fasteners. Twin hammer mechanism supports consistent impacts and long-term durability under heavy use. Runs at 7,000 rpm free speed for faster fastening and removal. Designed for 90 psig (620 kpa) air pressure for steady performance. Forward/reverse switching and trigger control support confident, controlled handling. 1/4in air inlet fits standard setups; requires minimum 3/8in (10 mm) hose. Handles standard bolts up to 9/16in (14 mm) for broad job coverage. SKU: 400422. This tool meets or exceeds ANSI standards and is built for professional technicians who need reliable performance over repeated, heavy-duty cycles. The metal construction is intended to stand up to shop conditions, while the long anvil design supports access and leverage where extra reach is useful.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.