Shop MANHATTAN COMFORT
Additional $185.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tribeca Accent Chairs in Olive Green, 2PK
Mfr # 2-AC016-OG
Zoro # G212466974
product price:
$
1,169.99
/pk of 2, $585.00/ea
Key Features
Frame Material
Birch Wood
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-AC016-OG
- Zoro #
- G212466974
- UPC #
- 810165550933
- Country of Origin
- China
Details
- Frame Material
- Birch Wood
- Shape
- Round
- Color
- Olive Green
Description
Introducing the Tribeca collection, where sophistication meets modern comfort. Upholstered in plush chenille, the collection boasts a sleek, rounded design that exudes contemporary elegance. Adorned with stylish sphere accent pillows, each piece offers a perfect blend of luxury and chic appeal, ideal for creating a cozy and fashionable living space.
- •Modern Glam Swivel Accent Chair for Living Room Usage. Set of 2.
- •Each Chair Dimensions Measure: 35.8 in. Length, 26.4 in. Height, 37.4 in. Depth.
- •Frame Made of Kiln Dried Birch Wood with Dowelled Joints and Reinforced Corners.
- •Upholstered in Luxurious Chenille with High Density Foam Padding.
- •Each Chair Includes 1 Round Accent Pillow.
- •Sink into Comfort with Framed Accent Chair.
- •Made to Last. Commercial Grade Product.
- •Delivered to you Fully Assembled! No Assembly Required!