Shop FLASH FURNITURE
See all product information
Create Account
Archer 28-in Oversized Faux Fur Folding Saucer Chair for Dorm, Bedroom, Black Faux Fur/Black Frame
- Mfr # FV-FSC-027-BK-BK-GG
- Zoro # G912176180
product price:Â
$
83.95
/ea
Key Features
Weight Capacity
400 lbs
Overall Length
28.75 in
Overall Width
27.5 in
Color
Black
Material
Fabric, Foam, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FV-FSC-027-BK-BK-GG
- Zoro #
- G912176180
- UPC #
- 196861149399
- Country of Origin
- China
Dimensions
- Overall Length
- 28.75 in
- Overall Width
- 27.5 in
Details
- Weight Capacity
- 400 lbs
- Color
- Black
- Material
- Fabric, Foam, Steel
Description
Elevate your favorite hang out spot and cradle yourself in cozy comfort with this oversized saucer chair perfect for living room, dorm and bedroom use. Both practical and stylish, this seating solution boasts extra space and unparalleled comfort with the extra padding. With its beautiful faux fur upholstery and sleek steel frame, this chair exudes modern elegance while providing the snuggle worthy softness you crave. The lightweight, foldable design makes this chair highly portable and easily stored when not in use. The chair's sleek design is not just for looks; it's also incredibly durable with a static weight capacity of up to 400 lbs. Just grab this chair, unfold, and you're ready for study or leisure time. With no assembly required this chair is ready for use right out of the box and wipes clean with a damp cloth and neutral detergent.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.