Shop 3M
See all product information
Create Account
Strctrl Adh 450mL
- Mfr # 7100050352
- Zoro # G212481724
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Application
Bonding, Impact Resistance
Container Type
Cartridge
Container Size
15.22 fl oz
Working Time
24 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100050352
- Zoro #
- G212481724
- UPC #
- -
- Country of Origin
- United States
- Application
- Bonding, Impact Resistance
- Container Type
- Cartridge
- Working Time
- 24 hr
Description
3M Impact Resistant Structural Adhesive IRSA is formulated for true automotive OEM-specified structural bonding applications, excellent for collision absorption in steel structures and advanced lightweight aluminum alloys. This two-part epoxy adhesive delivers extended worktimes up to 1 hour and can be rapidly heat-cured. The adhesive changes from silver to purple as the adhesive cures. Formulated specifically for collision absorption in OEM-specified structural bonding applications | Two-part epoxy bonds steel and automotive aluminum alloys, great for lightweight structures | Can be weld-bonded or rivet-bonded immediately after application