Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airless Paint Sprayer, 5/8 HP

  • Mfr # 0580009

  • Zoro # G2125483


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
0.33 gpm
Operating Pressure
1,500 psi
Guns Supported
1
Tip Size Included
0.017 in
Hose Length
30 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0580009
Zoro #
G2125483
UPC #
024964251131
Country of Origin
China

Dimensions

Tip Size Included
0.017 in
Hose Length
30 ft
Height
15 1/2 in
Width
15 1/2 in
Max. Tip Size
0.017 in
Max. Hose Length
100 ft
Length
18 15/64 in
Hose Length Included
30 ft
Overall Height
15 1/2 in
Compatible Tip Size - Maximum
0.017 in
Overall Depth
18 1/4 in
Overall Width
15 1/2 in
Compatible Hose Length - Maximum
100 ft

Details

Item
Paint Sprayer
HP
5/8 hp
Flow Rate
0.33 gpm
Operating Pressure
1,500 psi
Guns Supported
1
Includes
Hose, Spray Gun, Spray Tip, Tip Guard
Voltage
120V AC
For Use With
353-515, 353-517, 353-619, 353-701, 353-702, 353-708, Mfr Model No. 353-413
Style
Stand
Paint Sprayer Sub-Brand
ControlMax 1700
Amps AC
4.3 A
Mount Type
Stand
Flow Rate - Maximum
0.3 gpm
Air Inlet Pressure - Maximum
1,500 psi
Operating Fluid Pressure - Maximum
1,500 psi
Sub-Brand
ControlMax 1700
Power Source
Electric
Series
ControlMax 1700
Current
4.3 A
Horsepower
3/5 hp
Number of Guns Supported
1
Compatible Fluid Type
Paints, Primers, Stains
Spray Technology
Airless
Operating Voltage
120V AC

Description

Paint Sprayer, ControlMax 1700, Stand Style, 5/8 hp HP, Flow Rate 0.33 gpm, Voltage 120V AC, Amps AC 4.3 A, Operating Pressure 1,500 psi, Guns Supported 1, Tip Size Included 0.017 in, Max. Tip Size 0.017 in, Hose Length 30 ft, Max. Hose Length 100 ft, Height 15 1/2 in, Length 18 15/64 in, Width 15 1/2 in, For Use With 353-515, 353-517, 353-619, 353-701, 353-702, 353-708, Mfr Model No. 353-413, Includes Hose, Spray Gun, Spray Tip, Tip Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.