Shop HAM-LET
See all product information
Create Account
Plug Valve
- Mfr # PLV6-00SSL3/8PFS
- Zoro # G212845601
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Body Material
316 Stainless Steel
Standards
C.R.N 0C17860.2
Seal Material
FKM
Handle Type
Tee
Overall Length
2.66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLV6-00SSL3/8PFS
- Zoro #
- G212845601
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Overall Length
- 2.66 in
- Connection Size - Side 1
- 3/8 in
- Nominal Valve Size
- 3/8 in
- Handle Length
- 2.47 in
- Connection Size - Side 2
- 3/8 in
- Wire Rope Length
- 2.66 in
- Length
- 2.66 in
Details
- Body Material
- 316 Stainless Steel
- Item
- Plug Valve
- Standards
- C.R.N 0C17860.2
- Seal Material
- FKM
- Handle Type
- Tee
- Valve Flow Pattern
- 2-Way
- Coefficient of Volume (Cv)
- 1.1
- Operating Temperature - Maximum
- 400 Degrees F
- Connection Type - Side 2
- Let-Lok
- Handle Material
- Polyetherimide
- For Media
- Chemicals, Gas, Water
- Maximum Pressure - Operating
- 3,000 psi
- Operating Temperature - Minimum
- -10 Degrees F
- Connection Type - Side 1
- Let-Lok
- Plug Material
- 316 Stainless Steel
- Valve Series
- PLV
Description
Plug Valve, Body Material 316 Stainless Steel, Handle Type Tee, Seal Material FKM, Overall Length 2.66 in, Standards C.R.N 0C17860.2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.