Shop KLEIN TOOLS
See all product information
Create Account
Plumber's Borescope
- Mfr # ET18
- Zoro # G212932714
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Features
Magnet on Back of Housing
Material of Construction
ABS, Stainless Steel
Includes
Manometer; 6.56' (2 m) x 1/8'' (3 mm) Inside Diameter Silicon Tubing; 3 x AAA Batteries; Pouch; Instruction Manual
Application
Measure Static and Differential Pressure
Modes
P1, P2, Differential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ET18
- Zoro #
- G212932714
- UPC #
- 092644694639
- Country of Origin
- China
- Features
- Magnet on Back of Housing
- Material of Construction
- ABS, Stainless Steel
- Includes
- Manometer; 6.56' (2 m) x 1/8'' (3 mm) Inside Diameter Silicon Tubing; 3 x AAA Batteries; Pouch; Instruction Manual
- Application
- Measure Static and Differential Pressure
- Modes
- P1, P2, Differential
- Measurement Units
- bar, oz/in2, psi, mbar, kPa, inHg, mmHg, kg/cm2, inH2O, ftH20, and cmH2O
- Standards
- Conforms to EN 61326-1:2013; EN61326-2-3:2013; CE and UKCA Certified
Description
Plumbers Borescope
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.