Wall/Ceiling Register, Plastic, White
- Mfr # DWLITBD6X12WHT
- Zoro # G213302103
product price:Â
$
68.29
/ea
Key Features
Finish
Uncoated
Material
Plastic
Bar Spacing
1 1/4 in
Airflow Directions
One-Way
Maximum Opening Width
11 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWLITBD6X12WHT
- Zoro #
- G213302103
- UPC #
- 628504056400
- Country of Origin
- Canada
Dimensions
- Maximum Opening Width
- 11 7/8 in
- Filter Height
- 7 3/4 in
- Overall Width
- 13 7/8 in
- Overall Depth
- 1 7/8 in
- Maximum Opening Height
- 5 7/8 in
- Overall Height
- 7 3/4 in
- Filter Depth
- 1 7/8 in
- Filter Width
- 13 7/8 in
Details
- Item
- Wall/Ceiling Register
- Finish
- Uncoated
- Material
- Plastic
- Bar Spacing
- 1 1/4 in
- Airflow Directions
- One-Way
- Blade Angle
- 90 Degrees
- Grille Material
- Plastic
- Damper Material
- Plastic
- Face Design
- Decorative
- Adjustable Blades
- No
- Product Type
- Wall/Ceiling Register
- Grille Color
- White
- Mounting Style
- Lay-In
- Shell Material
- Plastic
Description
Wall/Ceiling Register, Overall Depth 1 7/8 in, Overall Height 7 3/4 in, Overall Width 13 7/8 in, Maximum Opening Height 5 7/8 in, Maximum Opening Width 11 7/8 in, Filter Depth 1 7/8 in, Filter Height 7 3/4 in, Filter Width 13 7/8 in, Grille Color White, Grille Material Plastic, Material Plastic, Damper Material Plastic, Bar Spacing 1 1/4 in, Face Design Decorative, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Wall, Mounting Style Lay-In, Blade Angle 90 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.