Wall/Ceiling Register, White, Steel

  • Mfr # DWALL6X10SWH

  • Zoro # G614846299


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Material
Steel
Bar Spacing
3/8 in
Maximum Opening Height
9 3/4 in
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWALL6X10SWH
Zoro #
G614846299
UPC #
628504055342
Country of Origin
Canada

Dimensions

Maximum Opening Height
9 3/4 in
Overall Height
6 in
Overall Depth
1 3/4 in
Overall Width
10 in
Maximum Opening Width
5 3/4 in

Details

Item
Wall/Ceiling Register
Finish
Powder Coated
Material
Steel
Bar Spacing
3/8 in
Grille Material
Steel
Face Design
Decorative
Grille Color
White
Damper Material
Steel
Airflow Directions
One-Way
Adjustable Blades
No
Mounting Style
Surface Mount
Product Type
Wall/Ceiling Register

Description

Wall/Ceiling Register, Overall Depth 1 3/4 in, Overall Height 6 in, Overall Width 10 in, Maximum Opening Height 9 3/4 in, Maximum Opening Width 5 3/4 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Grille Color White, Grille Material Steel, Material Steel, Damper Material Steel, Bar Spacing 3/8 in, Face Design Decorative, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Ceiling, Wall, Mounting Style Surface Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.