Variable Frequency Drive, Black/Green

  • Mfr # ATV630U75Y6
  • Zoro # G213302400
product price: 
$
3,282.99
/ea
Free Shipping & Returns

Key Features

Control Method
Remote
Input Frequency
60/50 Hz
Output Frequency Range
0.1 to 500 Hz
Dynamic Braking
No
With Line Contactor / No Line Contactor
With Line Contactor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630U75Y6
Zoro #
G213302400
UPC #
3606481325136
Country of Origin
India
Control Method
Remote
Input Frequency
60/50 Hz
Item
Variable Frequency Drive
Output Frequency Range
0.1 to 500 Hz
Dynamic Braking
No
With Line Contactor / No Line Contactor
With Line Contactor
Start/Stop Control
Programmable
With Bypass / No Bypass
No Bypass
Adjustable Acceleration Time
0.01 to 9,999 sec
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Digital Readout
Output Current; Output Frequency; Output Voltage
Display Type
LED
Output Voltage
690V AC
Displays
LED
Input Voltage
690V AC
Enclosure
Open
Adjustable Deceleration Time
0.01 to 9,999 sec
Output Phase AC
Three
Input Phase AC
Three
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Control Type
Remote Keypad
Ethernet Port Included
Yes
Input Voltage Range
500V AC to 690V AC
Torque Application
Constant Torque, Variable Torque
Input Type
Analog, Digital
Application
Process and Utilities
Number of Inputs
(3) Analog, (8) Digital
Number of Outputs
(2) Analog
Output Type
Analog, Digital
Series
ATV630
Brake Chopper Included
No
Maximum Output Power
10 hp
Output Voltage Range
500V AC to 690V AC
Maximum Output Current
9.5 A
Color
Black/Green
Style
Compact
Enclosure Rating
IP20
Number of Inputs - Analog
3
Number of Outputs - Analog
2
Output Horsepower
10 hp
Includes Brake Chopper
No
Bypass Design
No Bypass
Line Contactor Design
With Line Contactor
Number of Inputs - Digital
8
Output Phase
Three
Input Phase
Three
IP Rating
IP00, IP21
Output Current - Maximum
9.5 A
Output Frequency - Minimum
500 Hz
Number of Outputs - Digital
0
Includes Ethernet Port
Yes
Output Frequency - Maximum
0.1 Hz
Product Type
Variable Frequency Drive
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
9 1/2 in
Overall Height
16 1/2 in
Overall Width
9 5/8 in

Description

Variable Frequency Drive, Input Voltage 690V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 10 hp, Maximum Output Current 9.5 A, Output Voltage 690V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP20

Ratings & reviews