Variable Frequency Drive, Black/Green

  • Mfr # ATV650D37N4U
  • Zoro # G113302326
product price: 
$
9,626.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Frequency
60/50 Hz
Standards
ABS, ATEX INERIS, Bureau Veritas, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3 Environment 1 Category C2, EN/IEC 61800-3 Environment 2 Category C3, EN/IEC 61800-5-1, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, REACH Regulation, RoHS Compliant, UL 508C, UL Listed
Input Voltage
480V AC
Input Phase AC
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV650D37N4U
Zoro #
G113302326
UPC #
3606480906886
Country of Origin
China
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Frequency
60/50 Hz
Standards
ABS, ATEX INERIS, Bureau Veritas, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3 Environment 1 Category C2, EN/IEC 61800-3 Environment 2 Category C3, EN/IEC 61800-5-1, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, REACH Regulation, RoHS Compliant, UL 508C, UL Listed
Input Voltage
480V AC
Input Phase AC
Three
Enclosure
Totally Enclosed
Start/Stop Control
Programmable
Output Phase AC
Three
Output Voltage
480V AC
Control Type
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Digital Readout
Output Current; Output Frequency; Output Voltage
With Line Contactor / No Line Contactor
With Line Contactor
Item
Variable Frequency Drive
Adjustable Acceleration Time
0.01 to 9,999 sec
With Bypass / No Bypass
No Bypass
Adjustable Deceleration Time
0.01 to 9,999 sec
Control Method
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Dynamic Braking
No
Output Frequency Range
0.1 to 500 Hz
Series
ATV650
Number of Outputs
(2) Analog
Ethernet Port Included
Yes
Torque Application
Constant Torque, Variable Torque
Output Type
Analog
Application
Process and Utilities
Input Voltage Range
380V AC to 480V AC
Number of Inputs
(3) Analog, (8) Digital
Input Type
Analog, Digital
Maximum Output Current
74.5 A
Maximum Output Power
50 hp
Style
Compact
Output Voltage Range
380V AC to 480V AC
Brake Chopper Included
No
Color
Black/Green
Enclosure Rating
NEMA 12
Output Current - Maximum
74.5 A
Number of Inputs - Digital
8
Includes Ethernet Port
Yes
Number of Outputs - Analog
2
Output Horsepower
50 hp
Includes Brake Chopper
No
Number of Inputs - Analog
3
Output Frequency - Maximum
0.1 Hz
Number of Outputs - Digital
0
Line Contactor Design
With Line Contactor
Bypass Design
No Bypass
Output Frequency - Minimum
500 Hz
Product Type
Variable Frequency Drive
Output Phase
Three
Input Phase
Three
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
13 3/8 in
Overall Width
11 3/8 in
Overall Height
35 7/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 50 hp, Maximum Output Current 74.5 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 12

Ratings & reviews