Shop KECKLEY
See all product information
Create Account
Float Valve Assembly, Single, Dead End
- Mfr # 677FA/IB
- Zoro # G2139719
product price:Â
$
9,600.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
6"
Float Size
10"
Connection Type
Flanged
Body Material
Iron
Float Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 677FA/IB
- Zoro #
- G2139719
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Pipe Size
- 6"
- Float Size
- 10"
- Float Dia.
- 10"
- Rod Length
- 24 in
- Size
- 6"
- Connection Size - Side 2
- 6 in
- Connection Size - Side 1
- 6 in
- Nominal Valve Size
- 6 in
- Float Diameter
- 10 in
Description
Float Valve Assembly, Mounting Vertical Piping, Size 6 in, Connection Type Flanged, Rod Thread 1/2 In. NPT, Rod Length 24 in, Rod Material Brass, Body Material Iron, Valve Flow - Pressure (1) 1 psi, Valve Flow - Flow (1) 532 gpm, Valve Flow - Pressure (2) 40 psi, Valve Flow - Flow (2) 3,360 gpm, Max. Pressure 200 psi, Max. Temp. 35 Degrees to 406 Degrees F, Features Internal Pilot Control, Compliance N/A, Includes and Ball, Lever, Rod, Valve Material Iron, Float Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.