Shop ELECTROLUX
See all product information
Create Account
Frigidaire/Electrolux Timer Clock
- Mfr # 316455430
- Zoro # G214022857
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Length
6.6535in
Height
4.8031in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 316455430
- Zoro #
- G214022857
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6.6535in
- Height
- 4.8031in
Description
This is a genuine OEM part that works for some models of Frigidaire, Electrolux, Gibson, Kelvinator, Westinghouse, Crosley, Kenmore, and Tappan models.