Shop VALVOLINE
See all product information
Create Account
Automatic Transmission Fluid, Bottle, 1 qt, ATF, Synthetic, Red
- Mfr # VV3246
- Zoro # G2143565
product price:Â
$
10.45
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Size
1 qt
Container Type
Bottle
Flash Point (F)
Not Available
Viscosity Index
163
Viscosity (SUS @ 100 F)
183.6 SUS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VV3246
- Zoro #
- G2143565
- UPC #
- 074130003248
- Country of Origin
- United States
- Item
- Automatic Transmission Fluid
- Container Type
- Bottle
- Flash Point (F)
- Not Available
- Viscosity Index
- 163
- Viscosity (SUS @ 100 F)
- 183.6 SUS
- Application
- Automatic Transmissions
- Type
- Dex-III/Mer
- For Use With
- Multi-Vehicle
- Specific Gravity
- 0.84
- Color
- Red
- Pour Point
- -42 Degrees C
- Flash Point
- 390 Degrees F
- Series
- MaxLife Multi-Vehicle
- Features
- Full Synthetic Formula Protects Against Engine Breakdown Better than Conventional Fluids, High Performance Conditioning Agents Prolong Seal Elasticity to Prevent Leaks, Improve Durability and Transmission Life with Anti-Wear Technology to Avoid Costly Repairs
- Boiling Point
- 424 Degrees F
- Odor
- Mild
- Manufacturer Specifications
- Base Formulation
- Synthetic
- Viscosity @ 100 Deg C
- 5.9 cSt
- Transmission Type
- Automatic Transmissions
- Viscosity @ 100 Deg F
- 183.6 SUS
- Transmission Fluid Type
- ATF
- Viscosity @ 40 Deg C
- 28 cSt
- Wire Color
- Red
Dimensions
- Size
- 1 qt
- Container Size
- 1 qt
- Fits Chest Size
- Full Synthetic Formula Protects Against Engine Breakdown Better than Conventional Fluids, High Performance Conditioning Agents Prolong Seal Elasticity to Prevent Leaks, Improve Durability and Transmission Life with Anti-Wear Technology to Avoid Costly Repairs
Description
Automatic Transmission Fluid, Transmission Fluid Type ATF, Container Type Bottle, Container Size 1 qt, Series MaxLife Multi-Vehicle, Transmission Type Automatic Transmissions, Viscosity Index 163, Standards -, Base Formulation Synthetic, Color Red
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.