Oil
- Mfr # 18006
- Zoro # G323524433
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Base Formulation
Synthetic
Specific Gravity
0.86
Viscosity Index
191
Container Type
Box
SAE Viscosity Grade
75W-90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18006
- Zoro #
- G323524433
- UPC #
- 049807180065
- Country of Origin
- United States
Dimensions
- Container Size
- 6 gal
Details
- Base Formulation
- Synthetic
- Specific Gravity
- 0.86
- Viscosity Index
- 191
- Container Type
- Box
- SAE Viscosity Grade
- 75W-90
- Series
- Synthetic
- Odor
- Mild Petroleum
- Item
- Oil
- Standards
- 29 CFR 1910.1200 Hazard Communication Standard (HCS)
- Manufacturer Specifications
- API GL-5, MT-1
- Transmission Type
- Manual Transmissions
Description
Oil, Container Type Box, Container Size 6 gal, Series Synthetic, Transmission Type Manual Transmissions, Viscosity Index 191, Standards 29 CFR 1910.1200 Hazard Communication Standard (HCS), Base Formulation Synthetic, SAE Viscosity Grade 75W-90, Manufacturer Specifications API GL-5, MT-1, Additives Included Not Applicable, Odor Mild Petroleum, Specific Gravity 0.86
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.