Shop ELESA
See all product information
Create Account
Mechanical Position Indicator
- Mfr # CE.84007
- Zoro # G214385600
product price:Â
$
70.59
/ea
Key Features
Series
DD51
Reading After One Revolution
0.100
Shaft Mounting Style
Grub Screw with Hex Socket and Cup End (Included)
Overall Depth
38.5 mm
For Shaft Diameter
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CE.84007
- Zoro #
- G214385600
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Overall Depth
- 38.5 mm
- For Shaft Diameter
- 14 mm
- Shaft Diameter Tolerance
- H7
- Overall Width
- 33 mm
- Overall Length
- 47 mm
- Wire Rope Length
- 47 mm
- Length
- 47 mm
Details
- Item
- Mechanical Position Indicator
- Series
- DD51
- Reading After One Revolution
- 0.100
- Shaft Mounting Style
- Grub Screw with Hex Socket and Cup End (Included)
- Minimum Operating Temperature
- 0 Degrees C
- Number of Digits
- 4
- Product Type
- Mechanical Position Indicator
- Display Orientation
- Inclined
- Count Direction
- Increase Clockwise
- Case Color
- Orange
- Display Position
- Upper
- Boss Material
- Steel
- Boss Finish
- Black Oxide
- Maximum Operating Temperature
- 80 Degrees C
- Maximum Speed
- 250 RPM
Description
Mechanical Position Indicator
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.