Cleaning Tablets, Black, PK8
- Mfr # 2161001000
- Zoro # G2144267
product price:Â
$
15.39
/pk of 8, $1.92/ea
Key Features
Color
Blue
Overall Height
1 3/8 in
Overall Length
2 3/4 in
Product Type
Cleaning Tablets
Overall Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2161001000
- Zoro #
- G2144267
- UPC #
- 886798020396
- Country of Origin
- Austria
Dimensions
- Overall Height
- 1 3/8 in
- Overall Length
- 2 3/4 in
- Overall Width
- 2 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Details
- Item
- Cleaning Tablets
- Color
- Blue
- Product Type
- Cleaning Tablets
- Wire Color
- Blue
Description
Cleaning Tablets,Black,Package Quantity 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.