Shop ZOELLER
See all product information
Create Account
10-0744 115-230V 5A Variable Level Switch with 20 ft. Cord
- Mfr # 10-0744
- Zoro # G904085391
product price:
$
77.29
/ea
Key Features
Voltage
250V
Length
8 in
Height
8 in
Width
5 in
Amps
5A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10-0744
- Zoro #
- G904085391
- UPC #
- 53514088248
- Country of Origin
- China
Dimensions
- Length
- 8 in
- Height
- 8 in
- Width
- 5 in
Details
- Voltage
- 250V
- Amps
- 5A
Description
Features
- Float constructed of durable PVC/polypropylene encasing variable level switch
- 18/2 type SJOW CPE cord Standard
- Temperature rating of 140 °F (60 °C)
- Approximately 1.5" (38 mm) liquid level differential in switching action
- Cord Type: SJOW CPE
- Max Operating Temperature: 140 °F (60 °C)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.