Shop DEWALT
See all product information
Create Account
Knockout Draw
- Mfr # DCE600DS34
- Zoro # G214643656
product price:Â
$
101.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Measurement Type
SAE
Number of Pieces
1
For Use With Tool Type
Hydraulic Knockout Tool
Exact Hole Diameter
3/4 in
Material Application
Stainless Steel, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCE600DS34
- Zoro #
- G214643656
- UPC #
- 885911796125
- Country of Origin
- Malaysia
Dimensions
- Exact Hole Diameter
- 3/4 in
- Draw Stud Diameter
- 3/4 in
- Draw Stud Length
- 3/4 in
Details
- Item
- Knockout Draw
- Measurement Type
- SAE
- Number of Pieces
- 1
- For Use With Tool Type
- Hydraulic Knockout Tool
- Material Application
- Stainless Steel, Steel
- Maximum Sheet Metal Capacity-Steel
- 10 ga
- Maximum Cutting Capacity
- 10 ga Mild Steel, 12 ga Stainless Steel
- Knockout Punch Component Included
- Draw Stud
- Includes Draw Stud
- Yes
Description
Knockout Draw, For Use With Tool Type Hydraulic Knockout Tool, Knockout Punch Component Included Draw Stud, Material Application Stainless Steel, Steel, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size Not Applicable, Slug Type Not Applicable, Number of Pieces 1, Includes Draw Stud Yes, Draw Stud Diameter 3/4 in, Draw Stud Length 3/4 in, Exact Hole Diameter 3/4 in, Maximum Cutting Capacity 10 ga Mild Steel, 12 ga Stainless Steel, Measurement Type SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.