Shop NEIKO
See all product information
Create Account
Interchangeable Large Hollow Hole Punch Tool Set, 10 Piece, Includes Carrying Case
- Mfr # 02614A
- Zoro # G422982790
product price:Â
$
26.99
/ea
Key Features
Width
5.75 in
Length
9 in
Depth
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02614A
- Zoro #
- G422982790
- UPC #
- 837013026143
- Country of Origin
- China
Dimensions
- Width
- 5.75 in
- Length
- 9 in
- Depth
- 1.5 in
Description
Cut exact holes through any type of materials such as felt, leather. sheet metal and more with this complete hollow punch kit! This features changeable punch blades for all your specific projects with a comfortable handle for precision. Constructed with high quality allow steel and rust resistant finish, it is ready to tackle any tough work. Handle and all punch sizes are conveniently packaged into a hard plastic case for carry.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.