Shop BELIMO
See all product information
Create Account
OBSOLETE
- Mfr # ZONE215N-35+ZONE120NO
- Zoro # G215262191
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Valve Design
2-Way
Connection Type
NPT
Voltage
120V AC
Coefficient of Volume
3.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZONE215N-35+ZONE120NO
- Zoro #
- G215262191
- UPC #
- -
- Country of Origin
- Unknown
- Valve Design
- 2-Way
- Connection Type
- NPT
- Voltage
- 120V AC
- Coefficient of Volume
- 3.5
Description
OBSOLETE Return 120V On/Off
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.