Shop 3B FILTERS

Replacment Filter Element

  • Mfr # 232-10WEV
  • Zoro # G215575208

product price: 
$
608.99
/ea
Free Shipping & Returns

Key Features

Microns
10 Micron
Flow Rate
7.5 GPM
Inside Dia. (In.)
0.891 in
Outside Dia. (In.)
1.625 in
Element Material
304 Stainless Steel Wire Mesh
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
232-10WEV
Zoro #
G215575208
UPC #
-
Country of Origin
United States
Microns
10 Micron
Flow Rate
7.5 GPM
Element Material
304 Stainless Steel Wire Mesh

Description

This is a 232 Series Filter Element. This is a replacement filter for high pressure applications. It is constructed out of 304 Stainless Steel Wire Mesh filter media. Rated at 10 micron filtration with Viton o-ring material. Norman Filter Replacement Part#: U115G-2XDN
  • • Made in America

Ratings & reviews