Industrial gas filtration
- Mfr # FLODRI-10MS
- Zoro # G923353860
product price:Â
$
42.99
/ea
Key Features
Overall Diameter
4 in
Compatible Manufacturer Part Number
FLODRI-G10A, FLODRI-M10A
Product Type
Cartridge Media
Overall Length
8 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLODRI-10MS
- Zoro #
- G923353860
- UPC #
- 850046992964
- Country of Origin
- Canada
- Compatible Manufacturer Part Number
- FLODRI-G10A, FLODRI-M10A
- Product Type
- Cartridge Media
- Item
- Industrial Gas Filter
Dimensions
- Overall Diameter
- 4 in
- Overall Length
- 8 1/2 in
Description
Industrial gas filtration
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.