Monoprice Select Series Mini DisplayPort 1.2 to DisplayPort 4K Capable Cable, 10ft

  • Mfr # 15886

  • Zoro # G215718605


product price:  $11.29
/ea

Key Features

Cable Type
DisplayPort/Mini DisplayPort
Cable Length
10 ft
Connection B
1 x DisplayPort 1.2a Digital Audio/Video - Male
Device Supported
Computer, Projector, Phone, Monitor, Audio/Video Device, HDTV, Tablet
Maximum Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15886
Zoro #
G215718605
UPC #
889028039953
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Cable Type
DisplayPort/Mini DisplayPort
Connection B
1 x DisplayPort 1.2a Digital Audio/Video - Male
Device Supported
Computer, Projector, Phone, Monitor, Audio/Video Device, HDTV, Tablet
Maximum Resolution
3840 x 2160
Data Transfer Rate
21.6-Gbit/s
Connection A
1 x Mini DisplayPort 1.2a Digital Audio/Video - Male
Item
A/V Cable
Product Line
Select

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.