Shop PREVUE PET PRODUCTS

24 in. x 20 in. x 60 in. Wrought Iron Select Cage - Black

  • Mfr # 3152BLK

  • Zoro # G215824047


product price: 
$
525.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3152BLK
Zoro #
G215824047
UPC #
48081315217
Country of Origin
China

Description

Wrought Iron Select Cage in Black offers quality craftsmanship at an affordable cost.Constructed of wrought iron with a cagetop playstand to keep your bird entertained and content a heavy-duty push button lock keeps your bird securely inside the cage when playtime is over.This select bird cage also includes four stainless steel cups two wood perches and a castered stand for portability.Both drawers and bottom grille are removable for ease of cleaning while the rounded corner seed guards control mess around the cage.The Prevue 3152 Select Series cage offers quality craftsmanship at an excellent value! With 4 stainless steel cups 2 solid wood perches a rounded corner seed guard a pull-out tray and grill with grill clip and a playpen top this is a great habitat for your feathered pet.The included Select Signature cage stand has rolling casters so you can easily move the cage to clean or give your pet a change of scenery.The heavy duty push-button door lock ensures your pet s safety.-Outside dimensions: 34inL x 30inD x 64-1/2inH.-Inside dimensions: 24inL x 20inD x 34-3/4inH.-3/4in Wire spacing.-4 Stainless steel cups.-2 Solid wood perches.-Rounded corner seed guard.-Pull-out tray.-Pull-out grill with grill clip.-Playpen top.

Ratings & reviews