Shop WALKSTOOL
Create Account
24 in. Basic
- Mfr # 601205
- Zoro # G215963647
product price:Â
$
98.89
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
- 601205
- Zoro #
- G215963647
- UPC #
- -
- Country of Origin
- China
Description
Features -The seat is made of black polyester and is approximately 20% bigger in size than a normal seat for a three legged stool. -The legs are grey to match the seat. -Walkstool Basic has a similar light weight construction. -Walkstool Comfort models including telescopic legs in aluminum. -Walkstool is the only three legged telescopic stool in the world with patents and trademark protections. -Max Height - 24 in. -Seat Size - 13 in. -Max Load - 385 lbs. -Item Weight - 26 oz.