14 in Backpacker Camp Stove

  • Mfr # CGCS140
  • Zoro # G424487156
product price: 
$
107.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CGCS140
Zoro #
G424487156
UPC #
013204014001
Country of Origin
China

Description

Comfort Gear 14 in Backpacker Camp Stove - Lightweight Steel, 13 in Log Capacity, Cooking Surface, Adjustable Damper, Rack & Bag Included, Extendable Legs Take the heat with you on any adventure with the Comfort Gear 14 in Backpacker Camp Stove-a rugged, portable wood-burning solution built for outdoor enthusiasts. Whether you're camping in the mountains, setting up at a remote hunting cabin, or just enjoying a weekend in the wild, this compact camping stove delivers reliable warmth and cooking versatility without weighing you down. Made from heavy-duty yet lightweight steel, this wood stove outdoor unit accepts logs up to 13 in long and 3 in in diameter, offering great burn efficiency while keeping the form factor small. Setup takes only minutes, so you can get a fire going fast when time or weather is against you. Featuring a large cooking surface, this camping wood stove can handle pots and pans with ease-making it perfect for boiling water, frying breakfast, or simmering camp meals. The included multi-use rack gives you options for drying clothes or using indirect heat to warm food or gear without burning it. You’ll appreciate the extendable legs, which provide extra stability on uneven terrain, and the easy-adjust door damper lets you fine-tune heat output with precision. When it's time to pack up, everything fits neatly into the included carry bag, making transport simple. Compact in size but big in performance, the Comfort Gear Backpacker Stove is a smart and sturdy companion for off-grid adventures. The Comfort Gear 14 in Backpacker Camp Stove is a lightweight, durable stove designed for efficient heating and cooking in the great outdoors. With its compact size, quick setup, and smart features like a drying rack and adjustable legs, it’s perfect for campers, hunters, and explorers. warning-symbol.png WARNING - CALIFORNIA RESIDENTS ONLY: Inhalation of wood dust is known to the State of California to cause cancer. Carbon monoxide, which is a by-product of combustion of this product, is known to the State of California to cause birth defects or other reproductive harm. Incorrectly installed, maintained, and inadequately ventilated wood stoves and wood burning fireplaces can cause exposure to carbon monoxide. For more information go to www.P65Warnings.ca.gov.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.