Shop MITUTOYO

Column Stand

  • Mfr # 178-069
  • Zoro # G216042358

product price: 
$
1,630.99
/ea
Free Shipping & Returns

Key Features

Features
Both Drive Unit Mounting Adapters for Sj-210/310 (65Gaa083) and Sj-410 (65Gaa068) are included for Versatility, Built-in Aluminum T-Groove in Granite Base Aligned With The Center-Line Of Drive Unit When Mounted, Column Shaft Has Plating Finish for Smooth Travel, Granite Base, Lead Screw Pitch 3Mm, Maximum Traversing Range in Column Z-Axis is 200Mm, Must Order Separately Magnetic Stand Adapter (12Aaa221 - 8Mm Dia.) for Sj-210/310 Drive Unit to Use With 65Gaa083., Quiet Operation, Requires Less Torque
Compatible with Manufacturer Model No.
178-741-13, 178-742-13, 178-743-13, 178-744-13, 178-745-13, 178-746-13
Product Type
Manual Column Stand
Fits Chest Size
Both Drive Unit Mounting Adapters for Sj-210/310 (65Gaa083) and Sj-410 (65Gaa068) are included for Versatility, Built-in Aluminum T-Groove in Granite Base Aligned With The Center-Line Of Drive Unit When Mounted, Column Shaft Has Plating Finish for Smooth Travel, Granite Base, Lead Screw Pitch 3Mm, Maximum Traversing Range in Column Z-Axis is 200Mm, Must Order Separately Magnetic Stand Adapter (12Aaa221 - 8Mm Dia.) for Sj-210/310 Drive Unit to Use With 65Gaa083., Quiet Operation, Requires Less Torque
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
178-069
Zoro #
G216042358
UPC #
603908745242
Country of Origin
China
Item
Column Stand
Features
Both Drive Unit Mounting Adapters for Sj-210/310 (65Gaa083) and Sj-410 (65Gaa068) are included for Versatility, Built-in Aluminum T-Groove in Granite Base Aligned With The Center-Line Of Drive Unit When Mounted, Column Shaft Has Plating Finish for Smooth Travel, Granite Base, Lead Screw Pitch 3Mm, Maximum Traversing Range in Column Z-Axis is 200Mm, Must Order Separately Magnetic Stand Adapter (12Aaa221 - 8Mm Dia.) for Sj-210/310 Drive Unit to Use With 65Gaa083., Quiet Operation, Requires Less Torque
Compatible with Manufacturer Model No.
178-741-13, 178-742-13, 178-743-13, 178-744-13, 178-745-13, 178-746-13
Product Type
Manual Column Stand

Dimensions

Fits Chest Size
Both Drive Unit Mounting Adapters for Sj-210/310 (65Gaa083) and Sj-410 (65Gaa068) are included for Versatility, Built-in Aluminum T-Groove in Granite Base Aligned With The Center-Line Of Drive Unit When Mounted, Column Shaft Has Plating Finish for Smooth Travel, Granite Base, Lead Screw Pitch 3Mm, Maximum Traversing Range in Column Z-Axis is 200Mm, Must Order Separately Magnetic Stand Adapter (12Aaa221 - 8Mm Dia.) for Sj-210/310 Drive Unit to Use With 65Gaa083., Quiet Operation, Requires Less Torque

Description

Column Stand, Compatible with Brand and Series SJ210, SJ310, SJ410, Compatible with Manufacturer Model No. 178-741-13, 178-742-13, 178-743-13, 178-744-13, 178-745-13, 178-746-13, Dimensions 22-3/4 in x 15-45/64 in x 9-51/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.