Shop TRIPP LITE
See all product information
Create Account
Ethernet Cable
- Mfr # NM12-603-10M-BL
- Zoro # G216093886
product price:Â
$
99.69
/ea
Key Features
End 1 Number of Pins
8
End 1 Mounting Orientation
Right Angle
End 1 Gender
Male
End 1 Connection Type
M12
End 2 Number of Pins
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NM12-603-10M-BL
- Zoro #
- G216093886
- UPC #
- 037332265555
- Country of Origin
- China
Dimensions
- Cable Length
- 32.8 ft
- Wire Size
- 23 AWG
Description
Ethernet Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Right Angle, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12, Cable Length 32.8 ft, Cable Jacket Color Blue, Cable Jacket Material PVC, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, IP Rating IP68, Number of Wires 8