Shop EATON
See all product information
Create Account
Tripp Lite Series Cat6 Gigabit Snagless Slim UTP Ethernet Cable RJ45 M/M, PoE, Gray, 10 ft.
- Mfr # N201-S10-GY
- Zoro # G416428280
product price:Â
$
6.59
/ea
Sold in multiples of 2 for
$13.18
Key Features
Cable Jacket Material
Polyvinyl Chloride
Performance Category
Category 6
End 1 Gender
Male
Cable Length
10 ft
Cable Jacket Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N201-S10-GY
- Zoro #
- G416428280
- UPC #
- 37332230867
- Country of Origin
- Viet Nam
Dimensions
- Cable Length
- 10 ft
- Wire Size
- 28 AWG
Details
- Item
- Network Cable
- Cable Jacket Material
- Polyvinyl Chloride
- Performance Category
- Category 6
- End 1 Gender
- Male
- Cable Jacket Color
- Gray
- End 2 Connection Type
- RJ-45
- End 2 Gender
- Male
- End 1 Connection Type
- RJ-45
Description
Tripp Lite Series Cat6 Gigabit Snagless Slim UTP Ethernet Cable RJ45 M/M, PoE, Gray, 10 ft. 3.05 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.