Shop TRIPP LITE
See all product information
Create Account
Display Mount
- Mfr # DWF3780X
- Zoro # G216099826
product price:Â
$
46.59
/ea
Key Features
Color
Black
Height
16-1/2 in
Width
25.2 in
Finish
Powder Coated
Material
Steel, Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWF3780X
- Zoro #
- G216099826
- UPC #
- 037332266101
- Country of Origin
- China
Dimensions
- Height
- 16-1/2 in
- Width
- 25.2 in
- Overall Height
- 16 1/2 in
- Overall Depth
- 1 1/2 in
- Overall Width
- 25 1/4 in
- Compatible Diagonal Screen Size Minimum
- 37 in
- Compatible Diagonal Screen Size Maximum
- 80 in
- Manufacturers Warranty Length
- 5 yr
- Depth
- 1.50 in
- Maximum Screen Size Supported
- 80 in
- Minimum Screen Size Supported
- 37 in
- Fits Chest Size
Description
Monitor/TV Mount, Color Black, Finish Powder Coated, Overall Load Capacity 165 lb, Shell Material Steel, Overall Width 25 1/4 in, Mounting Location Wall, Overall Height 16 1/2 in, Overall Depth 1 1/2 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 37 in, Compatible Diagonal Screen Size Maximum 80 in, VESA Pattern 200x100, 200x200, 200x400, 300x200, 300x300, 350x350, 400x200, 400x300, 400x600, 600x200, 600x300, 600x400
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.