LCD5504BLK Full Motion Wall Mount for 23-37 in. Flat Panel TV; Black

  • Mfr # LCD5504BLK
  • Zoro # G703993477
product price: 
$
278.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCD5504BLK
Zoro #
G703993477
UPC #
669716340963
Country of Origin
China

Description

TygerClaw LCD5504BLK give your TV the perfect spot in the wall with this Full Motion Wall Mount. This mount is constructed with cold steel material to maximize the durability and support, this wall mount can extend, tilt, and swivel your screen so you'll always can find the perfect viewing angle. This mount was built to give options for TV from 23 in. to 37 in. with weighing up to 99 lb. and articulated arm allows movement of TV up to 283 mm from wall, also an innovative locking mechanism gives quick and easy installation. This mount is the best solution for mounting TV on the wall without any hesitation.

Specifications
  • Color: Black
  • Size: 23-37 in.
  • Height: 16
  • Depth (inch): 5.7
  • Width (inch): 10
  • Weight: 7.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews