Pneumatically Actuated Ball Valve

  • Mfr # 8P723101-2-C1
  • Zoro # G216117087
product price: 
$
1,117.99
/ea
Free Shipping & Returns

Key Features

Connection Gender - Side 2
Female
Actuator Air Pressure - Maximum
116 psi
Connection Type - Side 2
Flange
Vented Ball Valve
Vented
Connection Size - Side 1
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8P723101-2-C1
Zoro #
G216117087
UPC #
-
Country of Origin
Italy
Item
Pneumatically Actuated Two-Way Ball Valve
Connection Gender - Side 2
Female
Actuator Air Pressure - Maximum
116 psi
Connection Type - Side 2
Flange
Vented Ball Valve
Vented
Body Material
Stainless Steel
ANSI Flange Class
Class 150
Special Features
Actuator Compatible
Valve Ways
2-Way
Coefficient of Volume (Cv)
348.6
Manufacturer Warranty
1 yr
Ball Material
Stainless Steel
Seal Material
FKM
Actuator Series
DA
Valve Construction
One-Piece
Actuator Air Port Connection
2 in FNPT
Valve Body Style
Straight
Maximum Pressure - Steam
150 psi
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Standards
ANSI
Ball Port Style
Full Port
Actuator Air Pressure - Minimum
80 psi
Connection Type - Side 1
Flange
IP Rating
IP65
Stem Material
Stainless Steel
Included Mounting
ISO 5211 Actuator Mounting Pad
Maximum Operating Pressure Differential
275 psi
Included Pilot Solenoid
110V AC Pilot Solenoid
Valve Series
723101
Operating Temperature - Maximum
366 Degrees F
Maximum Pressure - Operating
275 psi
Actuator Operation
Air to Air
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Fail Safe Position
Fail Last
Operating Temperature - Minimum
-4 Degrees F
Average Surface Roughness (Ra)
Less Than 1.0 micron
NEMA Enclosure Rating
4, 4X
Seat Material
PTFE
Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated

Dimensions

Connection Size - Side 1
2 in
Nominal Valve Size
2 in
Overall Length
3.23 in
Wire Rope Length
3.23 in
Length
3.23 in

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 2 in, Actuator Operation Air to Air, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews