Shop TRIPP LITE
See all product information
Create Account
Ethernet Cable
- Mfr # N261-006-BL
- Zoro # G216135982
product price:Â
$
9.19
/ea
Key Features
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6A
Jacket Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N261-006-BL
- Zoro #
- G216135982
- UPC #
- 037332277770
- Country of Origin
- China
- Item
- Ethernet Cable
- End 1 Connection Type
- RJ45
- End 2 Connection Type
- RJ45
- Standards
- cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
- Performance Category
- 6A
- Jacket Color
- Blue
- Jacket Material
- PVC
- Shielded
- Unshielded
- Conductor Gauge
- 24 AWG
- End 1 Boot Type
- Snagless
- Minimum Operating Temperature
- -4 Degrees F
- Includes Protective Cap
- Protective Cap Not Included
- Fire Rating
- Not Rated
- Maximum Operating Temperature
- 140 Degrees F
- Transmission Speed
- 10 GBps
- Supports Power over Ethernet
- Supports Power Over Ethernet
- Cable Shape
- Round
- End 2 Boot Type
- Snagless
- End 1 Connector Orientation
- Straight
- End 2 Connector Orientation
- Straight
- NEC Article and Type
- CM
- Maximum Frequency
- 600 MHz
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 6 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45