Fiber Cable
- Mfr # N822L-03M-MG
- Zoro # G216137085
product price:Â
$
45.69
/ea
Key Features
Mode
Multi-Mode
End 1 Connection Type
CS
End 2 Connection Type
LC
Overall Length
3 m
Jacket Material
LSZH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N822L-03M-MG
- Zoro #
- G216137085
- UPC #
- 037332258113
- Country of Origin
- China
Dimensions
- Overall Length
- 3 m
- Clad Dimension
- 125 micron
- Bandwidth
- 1 GBps @ 100m or Less @ 850nm, 10 GBps @ 100m or Less @ 850nm, 100 GBps @ 100m or Less @ 850nm, 25 GBps @ 100m or Less @ 850nm, 40 GBps @ 100m or Less @ 850nm
- Core Diameter
- 50 micron
- Cable Diameter
- 600 micron
- Wire Rope Length
- 9.8 ft
- Length
- 9.8 ft
Description
Fiber Cable, Mode Multi-Mode, End 1 Connection Type CS, End 2 Connection Type LC, Overall Length 9.8 ft, Jacket Material LSZH, Cable Diameter 600 micron, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation 3.0 dB/km @ 850 Nanometer, Bandwidth 1 GBps @ 100m or Less @ 850nm, 10 GBps @ 100m or Less @ 850nm, 100 GBps @ 100m or Less @ 850nm, 25 GBps @ 100m or Less @ 850nm, 40 GBps @ 100m or Less @ 850nm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.