Shop QNAP
See all product information
Create Account
SFP28 25GBE TWINAXIAL DIRECT ATTACH CABL
- Mfr # CAB-DAC30M-SFP28
- Zoro # G314896273
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
End 2 Connection Type
SFP28 Network - Male
Cable Length
9.84 ft
End 1 Connection Type
SFP28 Network - Male
For Use With
Network Device
Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAB-DAC30M-SFP28
- Zoro #
- G314896273
- UPC #
- 885022017232
- Country of Origin
- Taiwan, Province of China
- Item
- Network Cable
- End 2 Connection Type
- SFP28 Network - Male
- End 1 Connection Type
- SFP28 Network - Male
- For Use With
- Network Device
- Jacket Color
- Black
Dimensions
- Cable Length
- 9.84 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.