Shop TRIPP LITE
See all product information
Create Account
Ethernet Cable
- Mfr # N272-F05-BL
- Zoro # G216137276
product price:Â
$
15.99
/ea
Key Features
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
CAN/CSA-C22.2 No. 214-17 (Canada), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, UL 444 CE (Europe), WEEE
Performance Category
8
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N272-F05-BL
- Zoro #
- G216137276
- UPC #
- 037332281746
- Country of Origin
- China
- Item
- Ethernet Cable
- End 1 Connection Type
- RJ45
- End 2 Connection Type
- RJ45
- Standards
- CAN/CSA-C22.2 No. 214-17 (Canada), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, UL 444 CE (Europe), WEEE
- Performance Category
- 8
- Jacket Material
- PVC
- Shielded
- Shielded
- Jacket Color
- Blue
- End 1 Connector Orientation
- Straight
- End 1 Boot Type
- Snagless
- Includes Protective Cap
- Protective Cap Not Included
- End 2 Boot Type
- Snagless
- Conductor Gauge
- 26 AWG
- Supports Power over Ethernet
- Supports Power Over Ethernet
- End 2 Connector Orientation
- Straight
- Minimum Operating Temperature
- 14 Degrees F
- Maximum Operating Temperature
- 122 Degrees F
- Fire Rating
- Not Rated
- Transmission Speed
- 40 GBps
- Cable Shape
- Round
- NEC Article and Type
- CM
- Maximum Frequency
- 1,200 MHz
Dimensions
- Overall Length
- 5 ft
- Cable Diameter
- 6 mm
- Wire Rope Length
- 5 ft
- Length
- 5 ft
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Blue, Overall Length 5 ft, Performance Category 8, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards CAN/CSA-C22.2 No. 214-17 (Canada), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, UL 444 CE (Europe), WEEE, Transmission Speed 40 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.