Shop TRIPP LITE
See all product information
Create Account
Display Cable
- Mfr # P568FA-100M-WR
- Zoro # G216146117
product price:Â
$
1,088.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Fiber Optic
Cable Length
328.08 ft
Jacket Material
Thermoplastic Polyurethane (TPU)
Device Supported
Video Surveillance System, Receiver, Audio/Video Device, HDTV, Media Server, Gaming Console, Tablet, Home Theater System, Blu-ray Player, Projector, Security Camera, Monitor, Notebook
Connector Plating
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P568FA-100M-WR
- Zoro #
- G216146117
- UPC #
- 037332261496
- Country of Origin
- China
Dimensions
- Cable Length
- 328.08 ft
Details
- Cable Type
- Fiber Optic
- Jacket Material
- Thermoplastic Polyurethane (TPU)
- Item
- Active HDMI Cable
- Device Supported
- Video Surveillance System, Receiver, Audio/Video Device, HDTV, Media Server, Gaming Console, Tablet, Home Theater System, Blu-ray Player, Projector, Security Camera, Monitor, Notebook
- Connector Plating
- Gold
- Environmentally Friendly
- Yes
- Connection B
- 1 x HDMI 2.0 Digital Audio/Video - Male
- Connection A
- 1 x HDMI 2.0 Digital Audio/Video - Male
- Data Transfer Rate
- 18-Gbit/s
- Features
- Damage Resistant, Water Resistant, Flexible, EMI/RF Protection, Stranded, Removable Hood, Moisture Resistant, AOC Technology, Dust Resistant, Abrasion Resistant, Cut Resistant, Crush Resistant, Molded, HDCP 2.2, HDR Support
- Jacket Type
- Armored
- Maximum Resolution
- 3840 x 2160
Description
Active HDMI Cable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.