Shop TRIPP LITE
See all product information
Create Account
3.5MM MINI STEREO AUDIO MIC(M/M) 3-FT.
- Mfr # P312-003
- Zoro # G514878956
product price:Â
$
3.65
/ea
Sold in multiples of 3 for
$10.95
Key Features
Cable Type
Mini-phone
Cable Length
3 ft
Features
Strain Relief, Molded
Connector Type on Second End
Mini-phone Stereo Audio - Male
Device Supported
MP3 Player, Microphone, Headphone, Speaker, iPod, iPhone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P312-003
- Zoro #
- G514878956
- UPC #
- 37332187819
- Country of Origin
- China
- Cable Type
- Mini-phone
- Features
- Strain Relief, Molded
- Item
- Audio Cable
- Connector Type on Second End
- Mini-phone Stereo Audio - Male
- Device Supported
- MP3 Player, Microphone, Headphone, Speaker, iPod, iPhone
- Connector on Second End Details
- (1) Mini-phone Stereo Audio - Male
- Connector Type on First End
- Mini-phone Stereo Audio - Male
- Connector on First End Details
- (1) Mini-phone Stereo Audio - Male
- Environmentally Friendly
- Yes
- Contact Plating
- Gold
Dimensions
- Cable Length
- 3 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.