Shop FLEETGUARD
See all product information
Create Account
Air Filter, Round, Engine
- Mfr # AF851M
- Zoro # G216174998
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Filter Design
Axial Seal
Includes
Bolt Seal
Shape
Round
Fit Type
Vehicle Specific
Fleetguard
AF883M, AF943
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF851M
- Zoro #
- G216174998
- UPC #
- 638217013645
- Country of Origin
- Mexico
Dimensions
- Outside Diameter
- 13 27/32 in
- Inside Diameter
- 9 15/32 in
- Inside Diameter - Bottom
- 9 15/32 in
- Overall Height
- 18 1/2 in
Details
- Item
- Air Filter
- Filter Design
- Axial Seal
- Includes
- Bolt Seal
- Shape
- Round
- Fit Type
- Vehicle Specific
- Fleetguard
- AF883M, AF943
- Compatible Vehicle Make
- Agco,Astra,Atlas Copco,Big Bud,Bomag,Brugeoise & Nivell,Buhler,Case IH,Caterpillar,Clark Equipment,Demag,Doosan,Dresser,Dressta,Dril Tech,Euclid,Euclid-Hitachi,Fendt,Fiat Hitachi,Gardner,Hitachi,Ingersoll-Rand,Kawasaki,Kenworth,Knudson,Komatsu,Liebherr,Massey Ferguson,Moxy,Nordberg,Orenstein & Koppel,Poclain,Saxby-Tracma,Steiger,Terex / Terex Advance,Vmc,Volvo,Woods & Copeland,Zettelmeyer
- Product Type
- Engine Air Filter
- Use Location
- Engine
- Compatible Vehicle Type
- Trucks
- Media Material
- Cellulose
- Compatible Manufacturer Model Number
- 102264P,1097001M91,11028111,1314431H91,13420025,13420031,1514580,151692,152413001,152736,1534972,1541435,1564833,1564837,166392,172995,173442,1849116,1N8165,2004058,200458,2010122,2010507,20442,204421,217443,2191P182039,2650616390,26803,26814,2690237021,3237962,35121425,35288380,3564085,3564128,3819426261,3I0792,3I0920,4000055,4002356R91,4003012R1,4005102,4012356,4082221,415027C91,421899,423218C1,426,450600,450613,45204,45232,45252,45252S1,45474,46163302,46Z3,4710040,4881174,48811749,4881749,4958804,50000279,5000694,5018007,50439868,50616028,50616390,507221,5540108600,560000000000,5730117,5B469,6233146,62331467,6487015,67000015,67000044,6N6071,71409552,718325,7361355,746395,76040386,79200549,81824639,84217251,86034042,87128,8L5897,901157,9035866,9035988,9035992,9038900,9038906,9059511,909488,92313217,9247127,9249091,9256640,93128,9369053,9370902,9396292,942626C1,9576P181039,9576P182039,966538,988637,A0000909488,A00909488,AA34006,AA34008,AP117441,AP3028,AP3028A,AR536,E1514580,E4082221,E70211501,FA192,FA3232,HDA5336,IT109155,K1053750,KWH0029,LK3028,M0966538,M1564833,M1950527,MD26803,MD26814,MX151692,N1950527,P181039,PCA536,PMA109155,PX152,R900,S224637,SA325,SFD45252,SMP181039,T109155,TA7419,U09155,VJ5139,VOE4881174,VOE48811749,VOE4881749,VOE6233146,VOE62331467,VOE79200549,VOE966538,VS1353,X0850538,X75497,YYP128356
- Compatible with Manufacturer Model Number
- 102264P,1097001M91,11028111,1314431H91,13420025,13420031,1514580,151692,152413001,152736,1534972,1541435,1564833,1564837,166392,172995,173442,1849116,1N8165,2004058,200458,2010122,2010507,20442,204421,217443,2191P182039,2650616390,26803,26814,2690237021,3237962,35121425,35288380,3564085,3564128,3819426261,3I0792,3I0920,4000055,4002356R91,4003012R1,4005102,4012356,4082221,415027C91,421899,423218C1,426,450600,450613,45204,45232,45252,45252S1,45474,46163302,46Z3,4710040,4881174,48811749,4881749,4958804,50000279,5000694,5018007,50439868,50616028,50616390,507221,5540108600,560000000000,5730117,5B469,6233146,62331467,6487015,67000015,67000044,6N6071,71409552,718325,7361355,746395,76040386,79200549,81824639,84217251,86034042,87128,8L5897,901157,9035866,9035988,9035992,9038900,9038906,9059511,909488,92313217,9247127,9249091,9256640,93128,9369053,9370902,9396292,942626C1,9576P181039,9576P182039,966538,988637,A0000909488,A00909488,AA34006,AA34008,AP117441,AP3028,AP3028A,AR536,E1514580,E4082221,E70211501,FA192,FA3232,HDA5336,IT109155,K1053750,KWH0029,LK3028,M0966538,M1564833,M1950527,MD26803,MD26814,MX151692,N1950527,P181039,PCA536,PMA109155,PX152,R900,S224637,SA325,SFD45252,SMP181039,T109155,TA7419,U09155,VJ5139,VOE4881174,VOE48811749,VOE4881749,VOE6233146,VOE62331467,VOE79200549,VOE966538,VS1353,X0850538,X75497,YYP128356
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- 102264P,1097001M91,11028111,1314431H91,13420025,13420031,1514580,151692,152413001,152736,1534972,1541435,1564833,1564837,166392,172995,173442,1849116,1N8165,2004058,200458,2010122,2010507,20442,204421,217443,2191P182039,2650616390,26803,26814,2690237021,3237962,35121425,35288380,3564085,3564128,3819426261,3I0792,3I0920,4000055,4002356R91,4003012R1,4005102,4012356,4082221,415027C91,421899,423218C1,426,450600,450613,45204,45232,45252,45252S1,45474,46163302,46Z3,4710040,4881174,48811749,4881749,4958804,50000279,5000694,5018007,50439868,50616028,50616390,507221,5540108600,560000000000,5730117,5B469,6233146,62331467,6487015,67000015,67000044,6N6071,71409552,718325,7361355,746395,76040386,79200549,81824639,84217251,86034042,87128,8L5897,901157,9035866,9035988,9035992,9038900,9038906,9059511,909488,92313217,9247127,9249091,9256640,93128,9369053,9370902,9396292,942626C1,9576P181039,9576P182039,966538,988637,A0000909488,A00909488,AA34006,AA34008,AP117441,AP3028,AP3028A,AR536,E1514580,E4082221,E70211501,FA192,FA3232,HDA5336,IT109155,K1053750,KWH0029,LK3028,M0966538,M1564833,M1950527,MD26803,MD26814,MX151692,N1950527,P181039,PCA536,PMA109155,PX152,R900,S224637,SA325,SFD45252,SMP181039,T109155,TA7419,U09155,VJ5139,VOE4881174,VOE48811749,VOE4881749,VOE6233146,VOE62331467,VOE79200549,VOE966538,VS1353,X0850538,X75497,YYP128356
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.