Engine Air Filter, Radial Seal
- Mfr # AF25469
- Zoro # G423522995
product price:Â
$
158.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible with Manufacturer Model Number
Aeromax 120, AT9513, Louisville 9000, LTL9000, Silver Star
Use Location
Engine
Compatible Vehicle Make
Ford, Sterling Truck
Outside Diameter
13 15/32 in
Fit Type
Vehicle Specific
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF25469
- Zoro #
- G423522995
- UPC #
- 638217024894
- Country of Origin
- Indonesia
Dimensions
- Outside Diameter
- 13 15/32 in
- Inside Diameter
- 8 5/32 in
Details
- Item
- Engine Air Filter
- Compatible with Manufacturer Model Number
- Aeromax 120, AT9513, Louisville 9000, LTL9000, Silver Star
- Use Location
- Engine
- Compatible Vehicle Make
- Ford, Sterling Truck
- Fit Type
- Vehicle Specific
- Baldwin Interchange
- RS3738
- Filter Design
- Radial Seal
- Compatible Vehicle Type
- Trucks
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- Aeromax 120, AT9513, Louisville 9000, LTL9000, Silver Star
- For Manufacturer Part Number
- Aeromax 120, AT9513, Louisville 9000, LTL9000, Silver Star
- Compatible with Mfr. Model Number
- Aeromax 120, AT9513, Louisville 9000, LTL9000, Silver Star
- Compatible Manufacturer Part Number
- Aeromax 120, AT9513, Louisville 9000, LTL9000, Silver Star
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.