Transmission Stop Slip Leak Repair, Red
- Mfr # 4501
- Zoro # G216283461
product price:Â
$
8.99
/ea
Key Features
Container Type
Bottle
SAE Viscosity Grade
Not Specified
Base Formulation
Synthetic
Series
High Mileage Transmission Stop Slip
Manufacturer Specifications
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4501
- Zoro #
- G216283461
- UPC #
- 078615045013
- Country of Origin
- United States
- Item
- Transmission Stop Slip Leak Repair
- Container Type
- Bottle
- SAE Viscosity Grade
- Not Specified
- Base Formulation
- Synthetic
- Series
- High Mileage Transmission Stop Slip
- Manufacturer Specifications
- Universal
- Odor
- Petroleum
- Flash Point
- 474.8 Degrees F
- Transmission Type
- Automatic Transmissions, High-Mileage Automatic Transmissions, High-Mileage Manual Transmissions, Manual Transmissions
- Features
- Eliminates Slipping, Excellent for Preventative Maintenance, Fix Hard Shifting, High Mileage Transmission Stop Slip with Leak Repair, Quiets Noise, Restores Transmission Performance
- Color
- Red
- Additive Included
- Anti-Wear Friction Modifiers, High-Performance Additives, Viscosity Improvers
- Wire Color
- Red
Dimensions
- Container Size
- 16.9 fl oz
- Fits Chest Size
- Eliminates Slipping, Excellent for Preventative Maintenance, Fix Hard Shifting, High Mileage Transmission Stop Slip with Leak Repair, Quiets Noise, Restores Transmission Performance
Description
Transmission Stop Slip Leak Repair
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.