Shop WALTER

CB 100 Cleaner/Degreaser, 1 gal Jug, Ready to Use, Water Based

  • Mfr # 53G165
  • Zoro # G1999825

product price: 
$
57.79
/ea

Key Features

Size
3.78 L
Color
Clear
Fragrance
Fragrant
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
53G165
Zoro #
G1999825
UPC #
662980752838
Country of Origin
Canada
Color
Clear
Fragrance
Fragrant
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Standards
NSF Certified, Registration 148555
Removes
Anti-Seize, Burnt Oil/Fat, Crude Oil, Food Residues, Graphite, Grease, Paint, Pastes/Solid Lubricants, Proteins
Flash Point (F)
248 Degrees F
Type
Industrial
Temp. Range (F)
35 Degrees to 110 Degrees
For Use With
53G167MK, 55D020MK, BCK350CB, BCK350CBD, BCK600CB, BCK600CBD, Mfr. No 53G167K
Item
Cleaner/Degreaser
Container Type
Jug
Application
Parts Washing
Features
Pleasant scent—no harsh fumes or vapors
For Use On
Stainless Steel, Steel
For Material Type
Stainless Steel, Steel
VOC Content Weight
0 g/L
For Washer Type
Microbial Parts Washers
Maximum Operating Temperature
110 Degrees F
Base Type
Water
Chemical Type
Alcohols, C9-11, Decan-1-ol, Ethoxylated
Product Form
Liquid
Series
CB 100
Cleaner Type
Cleaner, Degreaser
NSF Rating
C1
Minimum Operating Temperature
35 Degrees F
Compatible Parts Washer Manufacturer Model Number
53G167K, 53G167MK, 55D020MK, BCK350CB, BCK350CBD, BCK600CB, BCK600CBD
Maximum Operating Temperature
110 Degrees F
Plastic Safe
Yes
Base Formula
Water Based
PH Level
Slighlty Alkaline
Wire Color
Clear

Dimensions

Size
3.78 L
Container Size
1 gal
Cleaner Container Size
1 gal

Description

Parts Washer Cleaner, Base Type Water, Removes Anti-Seize, Burnt Oil/Fat, Crude Oil, Food Residues, Graphite, Grease, Paint, Pastes/Solid Lubricants, Proteins, For Material Type Stainless Steel, Steel, Flash Point Not Applicable, Container Size 1 gal, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature 35 Degrees F, Container Type Jug, Standards NSF Certified, Registration 148555, Chemical Type Alcohols, C9-11, Decan-1-ol, Ethoxylated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.