Keg Hook
- Mfr # 930108
- Zoro # G216284680
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Overall Height
6 in
Overall Length
13 in
Overall Width
9 in
Material
Aluminum
Color
Silver, Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 930108
- Zoro #
- G216284680
- UPC #
- -
- Country of Origin
- Austria
- Material
- Aluminum
- Color
- Silver, Black
- Item
- Keg Hook
- For Use With
- Hand Trucks
Dimensions
- Overall Height
- 6 in
- Overall Length
- 13 in
- Overall Width
- 9 in
Description
- Holds Keg loads in place safely.
- Easily installed and removed.
- Slides snug in between the grooves of the frame for secure load travel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.