Versatile Collaborative Robot for Precision Tasks
- Mfr # CR5A
- Zoro # G216293835
product price:
$
37,035.99
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
- CR5A
- Zoro #
- G216293835
- UPC #
- -
- Country of Origin
- China
Description
The Dobot CR5A, with a 5 kg payload and 900 mm reach, excels in electronics, healthcare, and food industries for tasks like inspection and assembly. It features drag-to-teach programming, ±0.02 mm repeatability, and plug-and-play tools for flexibility. Deployable in an hour, its built for 32,000 hours with an IP54 rating 0-50 DegC. User-friendly and efficient, it boosts productivity with minimal training.