Mini Chopper
- Mfr # PMC156B
- Zoro # G216309208
product price:Â
$
19.15
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
- PMC156B
- Zoro #
- G216309208
- UPC #
- 715688075300
- Country of Origin
- China
Description
Capacity: 1.5 Cups. Dice, chop & mince in seconds. BPA free bowl and lid. Pulse control button. Stainless steel blades. Dishwasher safe bowl. Safety mechanism: Lid and bowl must be locked in place in order to work. Powerful motor: 100 Compact space saving design Pulse Control Button Great for everyday small chopping task Unboxed Product Dimensions Inches L: 6.88 W: 4.13 H: 4.72 Weight: 1.62 lb Single Box Dimensions Inches L: 7.48 W: 4.72 H: 5.51 Weight: 1.74 lb Master Carton Dimensions Inches L: 15.55 W: 14.76 H: 11.81 Weight: 20.98 lb UPC: 715688075300 Master UPC: 70 715688075309 12 pcs / Carton 0.133 ft Cubed / Single box 18,000 pcs / 40HQ